Add More Items
View All Quick Selects
Below you can add an image for '61388 FASTENING SPECIALISTS INC.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Ax™ With Carbide Teeth, Engineered to Deliver Long Life In The Toughest Applications While Being The Fastest Carbide-Tipped Reciprocating Saw Blades On The Market. These New Blades Will Deliver 30X Longer Life Over Standard Bi-Metal Blades and 2X Faster Cutting Than Other Carbide Blades. The Ax™ With Carbide Teeth Features Optimized Carbide Tipping Technology That Delivers Extreme Life. A Fast, Aggressive 5 Tpi Blade Design Allows For The Fastest Cutting In Nail-Embedded Wood and A Wide Range Of Reside
Total Availability: In Stock
Check local availability
Book Price
$49.30
Each
CP 18 4X1 1/4 .042 3/4 VPVR
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.66
$8.37
Lenox Metal Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 6-Inch, 18 Tpi, 5/PK
Ideal 61-164 Suretest 164
$540.17
This item is no longer available. Click to view alternate items.
The Milwaukee® M18™ Dual Bay Simultaneous Super Charger Delivers Up to 6X Faster Charging to 80%, Maximizing Productivity By Reducing Downtime Throughout The Day. In Just 15 Minutes, Users Can Charge An M18™ Redlithium™ Forge™ XC6.0 Battery to 80%, Allowing Users to Get Back to Work Faster Than Ever Before. Super Chargers Are Milwaukee’S Fastest Chargers, Providing You With The Fastest Charge Times For All Of Your M18™ Redlithium™ Batteries. This Super Charger Is Capable Of Simultaneously Charging Up to 2
$296.43
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.032LBS, Electrical Box Support Clip
$165.70
Per 100
Ideal, Lighting Circuit Adapter, Suretest, Alligator Clip
$87.77
Beam Clamp, Steel Material, 3/8-16 In. Size, Zinc Plated Finish, 5/16 X 1-3/8, 3/8-16 In. Set Screw, 0.781 In. Flange Width, 2 Fastening Hole
$475.69
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.1LBS, Conduit Size: 1" Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
$606.60
11" Long Galvanized Channel Bar For 2 or 3 Arlington Parts 613 or 617 Porcelain Wire Holders.
$2,154.99
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.102LBS, Conduit Size: 1.25" Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
$885.65
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.082LBS, Conduit Size: 0.38" or BX, Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
$401.60
Cantex 6151461 Is A 6 In. DB60 5-Degree Coupling Bell to Bell Used to Join Lengths Of Conduit Pipe Together With A 5-Degree Change In Direction
$4,929.87
The M18 Fuel™ Surge™ 1/4 In. Hex Hydraulic Driver Is The Quietest Cordless Fastening Solution On The Market. With Milwaukee'S New Fluid-Drive™ Hydraulic Powertrain, Users Will Experience Up to 50% Quieter Operation, 3X Less Vibration For Smoother Operation, and Faster Driving Speeds Compared to Standard Impacts . The Powerstate Brushless Motor Delivers Up to 0-3, 000 RPM With Constant Power Output to Drive Screws Faster. Redlink Plus Intelligence Is The Most Advanced Electronic System On The Market, Preven
Total Availability:
$217.06
01380.15T.01 12/3 Sjoow BK 250RL
$988.47
Per 1,000 Feet
"00080083742844|0080083|080083742844|08008374284|74284|6110WB|6"" White Perf Baffle, WH SF Ring|Cooper Lighting 6110WB|Cooperlighting 6110WB|Eaton / Cooper Lighting 6110WB|Eaton Cooper Lighting 6110WB|Eeton Cooper Lighting 6110WB|Halo - Cooper Lighting 6110WB|Halo - Recessed 6110WB"
$5.80
The Milwaukee® Torch™ With Nitrus Carbide™ Sawzall® Blade For Cast Iron and Other Thick Metals Delivers The Fastest Cutting, and Longest Life With A Breakthrough Carbide Technology. These Nitrus Carbide™ Reciprocating Saw Blades Are Engineered to Dissipate Heat Better Than Any Other Demolition Blade For Faster Cutting. The Torch™ With Nitrus Carbide™ For Cast Iron Delivers 5X Life Versus Carbide Teeth Blades In Cast Iron. This 8TPI Blade Is Ideal For The Fastest, Smoothest Cuts In Hard Cast Iron, Stainles
$83.30
The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A
$400.54
Cantex 6141685 Is A 3 In. Schedule 40 Split Sleeve Coupling Used For Joining Split Duct to Existing Duct When Repairing Broken or Damaged Conduit and Wires Are Present
$4,686.67
20
Popularity
Default